Shop All Film Tape
3M
Flame-Retardant Tape, Black, 6"x72yd.
Mfr # 3M 1350F-1 6 X 72YD-BLACK
Zoro # G5744168
product price: $202.99
/ea
Sold in multiples of 2 for $405.98
Free Shipping & Returns
$405.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 6"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 6" |
Tape Length | 72 yd. |
Details
Item | Film Electrical Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Black |
Tape Thickness | 2.5 mil |
Min. Tape Performance Temp. | 266 Degrees F |
Tape Tensile Strength | 25 lb./in. |
Tape Adhesive Strength | 30 oz./in. |
Standards | UL 510; ASTM D 1000 |
Tape Application | Wrapping Coils, Capacitors, Wire Harnesses, Transformers, Shaded Pole Motors and Fractional Horsepower Motors |
Tape Elongation | 100% |
Description
Flame-Retardant Tape,Black,6 In.x72yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Black Flexane(R) 80 Liquid, 1 lb. Can (15800)
- 3M Premasking Tape, 48" W, Clear (00051128247297)
- LOCTITE Polyseamseal 10 Oz. Almond Kitchen & Bath Caulk (2154752)
- ECLECTIC PRODUCTS 23 Oz Maple Famowood Solvent Based Original Wood Filler (36021124)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (5413)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (5430)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 36Yd (2-36-5498)
- 3M Polyethylene Tape, 1/2"x36yd. (3M 5425 0.563 X 36YD)
- 3M Flame-Retardant Tape, White, 2"x72yd. (3M 1350F-2 2 X 72YD-WHITE)
- 3M Film Tape, Polyurethane, Clear, 3 In x 5 Yd (8561)
- NMC Conspicuity Tape 2"x50 Yds White (CT2W)
- 3M Film Tape