Shop All PAPR Accessories
3M
Flame Resistant Outer Shrd, Nomex(R) IIIA
Mfr # M-447
Zoro # G6216497
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Four Point Textile Straps, Visor
- Material Nomex(R)
- For Use With Helmet 3M M-407 Versaflo
- Standards ASTM D2859-96
- Series M-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # M-447
- Zoro # G6216497
- UPC # 50638060434708
- Country of Origin United States
- Category PAPR Accessories
Details
Item | Flame Resistant Outer Shroud |
Includes | Four Point Textile Straps, Visor |
Material | Nomex(R) |
For Use With | Helmet 3M M-407 Versaflo |
Standards | ASTM D2859-96 |
Series | M-Series |
Brand and Series | 3M M-Series |
System Type | PAPR System, SAR System |
Color | Black |
Hood Material | Nomex(R) IIIA |
Description
Flame Resistant Outer Shroud, M-Series, For Use With Helmet 3M M-407 Versaflo, Nomex(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Suit, C4T400Y, ChemMax, Chemical, X-Large, Yellow (C4T400Y-XL)
- RUBBER-CAL "Kitchen Mat" Anti-Slip Grease-Proof Chef Mats - 3/8 in x 3 ft x 5 ft - Red Rubber Mat (03-181)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9018-05)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPVC-153)
- 3M Cover, For TR-600/800 PAPR, White, PK10 (TR-681)
- 3M 3M™ Versaflo M-206 Respiratory Faceshield Assembly W/Comfort Faceseal, (51131372993)
- 3M PAPR Filter Cover (TR-371+)
- 3M Battery Pack, Nickel Cadmium (BP-17IS)
- 3M Spark Arrestor, PK2 (TR-362)
- 3M 3M™ Versaflo™ Breathing Tube, (51131373105)
- 3M Comfort Pad, PK5 (S-953)
- 3M PAPR Accessories