Shop All PAPR Accessories
3M
Flame Resistant Headgear Cover
Mfr # M-972
Zoro # G7047503
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M-Series
- Includes Four Point Textile Straps, Visor
- Material Flame Resistant Polyester
- Brand and Series 3M M-Series
- Series M-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-972
- Zoro # G7047503
- UPC # 50638060434746
- Country of Origin United States
- Category PAPR Accessories
Details
For Use With | M-Series |
Includes | Four Point Textile Straps, Visor |
Item | Flame Resistant Headgear Cover |
Material | Flame Resistant Polyester |
Brand and Series | 3M M-Series |
Series | M-Series |
Color | Black/Orange |
Hood Material | Flame Resistant Polyester |
Description
Flame Resistant Headgear Cover, M-Series, For Use With M-Series, Flame Resistant Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Stair Tread Cover, Gray, 48"W, Polyester (879500)
- SALISBURY Switchboard Mat, Black, 2ft. x 3ft. (M24-1Y)
- CLEMCO Blast Suit, 2XL (22917)
- 3M Half Facepiece Disposable Respirator Assembly, 5000 Series, OV/P95, Permanently Attached, Medium (52P71)
- 3M High Durability Outer Shroud, Nylon (M-448)
- 3M Breathing Tube (W-5115)
- 3M Flame Resistant Outer Shrd, Nomex(R) IIIA (M-447)
- 3M Versaflo(TM) Painters Hood, PK10 (S-707-10)
- 3M Versaflo(TM) Hood Assembly, Gray (S-855)
- 3M Cover, For TR-300+ PAPR, White, PK10 (TR-381)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 40" (PA031L)
- 3M Masks & Respiratory Protection