Shop All Manual Caulk Guns
3M
Fixed Ratio Two-Part Applicator, Black, Metal/Plastic, 490 mL
Mfr # APP
Zoro # G403753395
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Dual-Cartridge
- Type Dual Cartridge Manual
- For Use With Duo-Pak Epoxy Cartridges
- Material Metal/Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # APP
- Zoro # G403753395
- UPC # 00638060409145
- Country of Origin United Kingdom
- Category Manual Caulk Guns
Dimensions
For Container Size | 490 mL |
Details
Item | Fixed Ratio Two-Part Applicator |
For Container Type | Dual-Cartridge |
Type | Dual Cartridge Manual |
For Use With | Duo-Pak Epoxy Cartridges |
Material | Metal/Plastic |
Color | Black |
Mixing Ratio | 10:1 |
Series | EPX |
Product Type | Dual-Cartridge Manual |
Features | Dispenses Two-Component, Minimizes Waste |
Housing Color | Black |
Housing Material | Metal/Plastic |
Mixing Ratios | 1:1, 2:1, 4:1, and 10:1, 1:1, 2:1, and 10:1 |
Sub-Brand | Scotch-Weld |
Description
Dual Drive Manual 10 to 1 Applicator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JE TOMES 50 lb. Gray Self-Leveling Concrete Repair and Resurfacing (GRA-410)
- GOOF OFF Carpet Tile Adhesive, Opaque, 1 gal, Pail (FG678)
- PC-11 Glue Epoxy Pc-11 1# (PC11-1#)
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 80 mL, Blue, Temp Range -65 to 500 Degrees F (270642)
- 3M Manual Applicator Gun, 200 ml, Metallic/Black (8117)
- NEWBORN Dripless Manual Caulk Gun, For 10 oz Container Size, 10:1, Half Barrel Frame (930-GTD)
- MILWAUKEE TOOL 20oz Clear Barrel Sausage Conversion Kit (48-08-1094)
- SASHCO Mor-Flexx; 10.5 oz.; Beige (1028329)
- BON TOOL Bon 84-461 Caulking Gun, Double Barrel, 1/10 Gallon (84-461)
- MALCO CG20 Professional Caulking Gun Square Piston Design (CG20)
- JONES STEPHENS Caulking Gun 9 Red, 04477105 C050 (C35090)
- 3M Manual Caulk Guns