Shop All Fire Barrier Products
3M
Fire Barrier Sealant, 5 gal., Red
Mfr # FD200-RED
Zoro # G1507256
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Firestop Application General Purpose
- Application Method Airless Sprayer
- Container Type Pail
- Fire Rating Up to 4 hr
- Material Elastomeric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # FD200-RED
- Zoro # G1507256
- UPC # 00051115187988
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 5 gal |
Container Size & Type | 5 gal Pail |
Description
Fire Barrier Sealant, Application Method Airless Sprayer, Color Red, Container Size 5 gal, Container Type Pail, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 4 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Spray, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B074GI/M)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV703FO (L))
- PORTWEST Iona Work Shirt L/S, XL (F125)
- 3M Fire Barrier Sealant, 5 gal., Red-Brown (CP-25WB+5GAL)
- 3M Fire Barrier Mortar, 5 gal., Off-White (MORTAR-28LB*)
- 3M Fire Barrier Sealant, 5 gal., Gray (FIREDAM200-5G)
- 3M Fire Barrier Sealant, 4.5 gal., Blue (150+)
- 3M Fire Barrier Putty, 1.4 x 11 In, Red Brown (MP+1.4X11)
- 3M Fire Barrier Sealant, 2 gal., Red-Brown (CP-25WB+2GAL)
- STI Fire Barrier Mortar, 6 gal, Red (SSM106)
- 3M Fire Barrier Products