Shop All Fire Barrier Products
3M
Fire Barrier Sealant, 4-1/2 gal., Gray
Mfr # 2000+5GAL
Zoro # G6973337
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fire Rating Up to 4 hr
- Container Type Pail
- Firestop Application Cables, Metal Pipe, Plastic Pipe
- Application Method Caulk Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2000+5GAL
- Zoro # G6973337
- UPC # 50051115115597
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 4.5 gal |
Container Size & Type | 4.5 gal Pail |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Gray, Container Size 4.5 gal, Container Type Pail, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 3 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 10 Unisex Steel Rubber Boot, Black/Yellow (VW42-10)
- SKECHERS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 10)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142LXL)
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- 3M Fire Barrier Plenum Wrap, 50 ft. L, 24 In. (PLENUM-WRAP-5A+(24"))
- 3M Fire Barrier Sealant, 5 gal., Red (FD200-RED)
- 3M Fire Barrier Plank, 5-1/8" W, Burgundy, PK3 (PK39)
- 3M Fire Barrier Putty, 1.45 x 6In H, Red Brwn (PUTTYSTK R)
- 3M Fire Barrier Wrap Strip, 40 ft. L, PK5 (ULTRA GS40)
- 3M Fire Barrier Mortar, 5 gal., Off-White (MORTAR-28LB*)
- METACAULK Fire Barrier Sealant, Caulk Gun, 10.3 oz. (66640)
- 3M Fire Protection