Shop All Fire Barrier Products
3M
Fire Barrier Sealant, 20 oz., Yellow
Mfr # IC-15WB+-20OZ
Zoro # G1704875
original price:
$17.66
6% off
new price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Firestop Application Cable Trays, Cables, Ducts, Insulated Pipe, Metal Pipe, Plastic Pipe
- Fire Rating Up to 3 hr
- Material Intumescent
- Container Type Cartridge
- Standards ASTM E814 (UL 1479), ASTM E1966 (UL 2079), CAN/ULC-S115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # IC-15WB+-20OZ
- Zoro # G1704875
- UPC # 051115165603
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 20 oz |
Container Size & Type | 20 oz Sausage |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Yellow, Container Size 20 oz, Container Type Sausage, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 3 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL0025CS)
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- ALLEGRO INDUSTRIES Back Support, Nylon, Vented, Medium (7115-02)
- 3M Fire Barrier Sealant Caulk, 20 oz. (150+)
- 3M Fire Barrier Sealant, 4-1/2 gal., Gray (1000-N/S-4.5GAL)
- 3M Pipe Collar, 3 In., For Plastic Pipe (ULTRA-PPD-3)
- 3M Fire Barrier Putty, 9.5Lx9.5In W, Red Brwn (MPP+9.5"X9.5"*)
- 3M Fire Barrier Plug, 4" W, Burgundy, PK4 (PLG4)
- 3M Fire Barrier Plank, 5-1/8" W, Burgundy, PK3 (PK39)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Smooth Firestop Sleeve Kit 2 Inch Diameter (SF-2)
- 3M Fire Protection