Shop All Fire Barrier Products
3M
Fire Barrier Sealant, 20 oz., Blue
Mfr # 150+
Zoro # G2079463
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Firestop Application Cables, Metal Pipe, Plastic Pipe
- Fire Rating Up to 4 hr
- Application Method Caulk Gun
- Material Acrylic Latex
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 150+
- Zoro # G2079463
- UPC # 051115116346
- Country of Origin Canada
- Category Fire Barrier Products
Dimensions
Container Size | 20 oz |
Container Size & Type | 20 oz Cartridge |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Blue, Container Size 20 oz, Container Type Cartridge, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 3 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces, For Use On Cables, Pipe
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light, Width: 12 1/4 in (35GW99)
- INDUSTRIAL SCIENTIFIC Docking Station, VentisMX4, CloudConnected (18109327-131)
- ELVEX Clear Shield (WELFS12PC)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, Medium, Orange (8089)
- 3M Fire Barrier Sealant, 10.3 oz., Gray, PK12 (2000+10.3OZ)
- 3M Fire Barrier Sealant, 20 oz., Red-Brown (CP-25WB+20OZ)
- 3M Fire Barrier Sealant, 20 oz., Red (FD150+RED(20OZ))
- 3M Pipe Cast-In Device, 4 In., For Metal Pipe (4MCID)
- 3M Fire Barrier Tuck-In Wrap Roll, 8 ft. L (WS-ROLL)
- 3M Fire Barrier Sealant, 2 gal., Red-Brown (CP-25WB+2GAL)
- STI Preformed Restraining Collar (WSC8RED)
- 3M Fire Barrier Products