Shop All Fire Barrier Products
3M
Fire Barrier Sealant, 10.1 oz., Gray, PK12
Mfr # 1003-S/L-10.1OZ
Zoro # G8494035
product price: $276.99
/pk 12, $23.08/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Cartridge
- Fire Rating Up to 3 hr
- Firestop Application Cable Trays, Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
- Application Method Caulk Gun, Pneumatic Pumping Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1003-S/L-10.1OZ
- Zoro # G8494035
- UPC # 051115115387
- Country of Origin Canada
- Category Fire Barrier Products
Dimensions
Container Size | 10.1 oz |
Container Size & Type | 10.1 oz Cartridge |
Description
Fire Barrier Water Tight Sealant, Application Method Caulk Gun, Color Gray, Container Size 10.1 oz, Container Type Cartridge, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 3 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index 1, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92783XL)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV712FO (4XL))
- AZAR DISPLAYS 22"W x 28"H Wall Mounted Poster Frame. Mounting Hardware Included. (182728)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 110)
- 3M Fire Barrier Sealant, 27 oz., Red-Brown (CP-25WB+27OZ)
- 3M Fire Barrier Plank, 5-1/8" W, Burgundy, PK3 (PK39)
- 3M Pipe Cast-In, 4 In., For Plastic Pipe (4PCID)
- 3M Fire Barrier Sealant, CP 25WB+, Up to 4 hour Fire Rating, Intumescent Material, 10.1 oz, Brown (CP-25WB+10.1OZ)
- 3M Fire Barrier Sealant, 4.5 gal., Blue (150+)
- 3M Pipe Collar, 1-1/2 In., For Plastic Pipe (ULTRA-PPD-1.5)
- 3M FreBrrerPss-ThroughDevceFmPlug, PK24 (4RDPTF)
- 3M Fire Protection