Shop All Fire Barrier Products
3M
Fire Barrier Restricting Collar, 25 ft. L
Mfr # RC-1
Zoro # G8494044
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
- Width 2 in
- For Use With Plastic Pipes larger than 4 in that have been firestopped with 3M(TM) Fire Barrier Wrap Strip FS-195+ or Ultra GS
- Color Silver
- Standards NSF H2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # RC-1
- Zoro # G8494044
- UPC # 00054007083245
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 25 ft |
Width | 2 in |
Overall Height | 6.5 in |
Overall Width | 2 in |
Overall Length | 25 ft |
Details
For Use With | Plastic Pipes larger than 4 in that have been firestopped with 3M(TM) Fire Barrier Wrap Strip FS-195+ or Ultra GS |
Color | Silver |
Standards | NSF H2 |
Material | Steel |
Item | Fire Barrier Restricting Collar |
Fire Rating | 2 hr |
For Use On | Pipe |
Accessory Type | Fire Barrier Restricting Collar |
For Pipe Material | Metal, Plastic |
Metal Material Gauge | 26 ga |
Fire Rating Time | Up to 2 hr |
Firestop Product Type | Pipe Collars For Passing Through Walls |
Product Type | Restricting/Universal Collar |
Firestop Type | Pipe Collars For Passing Through Walls |
Description
Fire Barrier Restricting Collar, Fire Rating 2 hr, For Pipe Size Not Applicable, For Use On Pipe, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter Not Applicable, Overall Height 6.5 in, Overall Length 25 ft, Overall Width 2 in, Product Type Restricting/Universal Collar, Shape Not Applicable, Usage Location Not Applicable, Color Silver, For Use With 3M Wrap Strip FS-195+ or Ultra GS, Material Steel, Metal Material Gauge 26 ga, Standards NSF H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC5B-03-M)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., PR (G99CRBERLGMA)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. L (91458)
- SUPCO Fan Cycling Pressure Switch 150-22 (SFC150225)
- 3M Fire Barrier Sealant, 10.1 oz., Yellow (IC-15WB+-10.1OZ)
- 3M Fire Barrier Tuck-In Wrap Roll, 8 ft. L (WS-ROLL)
- 3M Pipe Collar, 3 In., For Plastic Pipe (ULTRA-PPD-3)
- 3M Nozzle, 8-1/2inLx7/8inD, Clear/Black, PK12 (54933)
- 3M 9"L x 6"W Fire Barrier Self-Locking Pillows (FB-269*)
- 3M Pipe Collar, 1-1/2 In., For Plastic Pipe (ULTRA-PPD-1.5)
- 3M Fire Barrier Sealant, 20 oz., Red (FD150+RED(20OZ))
- 3M Fire Barrier Products