Shop All Fire Barrier Products
3M
Fire Barrier Plug, 4" W, Burgundy, PK4
Mfr # PLG4
Zoro # G1919598
product price: $158.99
/pk 4, $39.75/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Height 3 1/8 in
- Diameter 4 in
- Firestop Application Cables, Concrete Wall, Gypsum Wall
- Fire Rating Up to 2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PLG4
- Zoro # G1919598
- UPC # 076308982034
- Country of Origin Germany
- Category Fire Barrier Products
Dimensions
Length | 4 in |
Height | 3 1/8 in |
Diameter | 4 in |
Overall Width | 5.2 in |
Plug Diameter | 4 in |
Overall Height | 3 1/8 in |
Overall Length | 4 in |
Details
Item | Fire Barrier Plug |
Firestop Application | Cables, Concrete Wall, Gypsum Wall |
Fire Rating | Up to 2 hr |
Material | Fire Barrier Rated Foam |
Standards | ANSI/UL 1479, CAN/ULC-S115, ASTM E 814/UL 1479, ASTM E 84/UL 273, ASTM E 90, ASTM E 413 |
Color | Burgundy |
Firestop Item | Firestop Plug |
Features | Enhance Cold and Hot Smoke Seal, Works with 2 in Dia 3M Fire Barrier Pass-Through Device to Help Prevent the Spread of Smoke and Fire |
Market | Commercial |
Firestop Type | Plug |
Firestop Product Type | Plug |
Fire Resistance Type | Fitted Barrier |
Description
Firestop Plug, Fire Rating 2 hr, Fire Resistance Type Fitted Barrier, Firestop Type Plug, Interlocking Not Applicable, Overall Height 0.5 in, Overall Length 4 in, Overall Width 5.2 in, Color White, Features Enhance Cold and Hot Smoke Seal, Works with 2 in Dia 3M Fire Barrier Pass-Through Device to Help Prevent the Spread of Smoke and Fire, Market Commercial, Plug Diameter 4 in, Standards ANSI/UL 1479, ASTM E413, ASTM E814 (UL 1479), ASTM E84 (UL 273), ASTM E90, CAN/ULC-S115, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- LACROSSE Men's Steel Rubber Boots Brown (426040-SZ 11)
- KLEIN TOOLS General Purpose Gloves, Medium (60595)
- BAYHEAD PRODUCTS Poly Utility Tray 38" L x 25.5" W x 2.5" H (PAK661)
- 3M Pipe Cast-In, 3 In., For Plastic Pipe (3PCID)
- 3M Fire Barrier Tuck-In Wrap Roll, 8 ft. L (WS-ROLL)
- 3M Fire Barrier Wrap Strip, 24 In. L, 2 In. W (FS-195+)
- 3M Fire Barrier Sealant, 5 gal., Red (FD200-RED)
- 3M Sleeve Kit, 12 In.L, 1 In.D, Steel (DT100)
- 3M Fire Barrier Sealant, Yellow, 4.5 gal (IC-15WB+-4.5GAL)
- METACAULK Double Fire Barrier Gasket, 4" L (66270)
- 3M Fire Barrier Products