Shop All Fire Barrier Products
3M
Fire Barrier Plenum Wrap, 50 ft. L, 24 In.
Mfr # PLENUM-WRAP-5A+(24")
Zoro # G3529732
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Height 1/2 in
- Width 24 in
- Firestop Application Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
- Standards UL 1887
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PLENUM-WRAP-5A+(24")
- Zoro # G3529732
- UPC # 00051115188022
- Country of Origin Mexico
- Category Fire Barrier Products
Dimensions
Length | 50 ft |
Height | 1/2 in |
Width | 24 in |
Overall Length | 50 ft |
Roll Length | 50 ft |
Overall Width | 24 in |
Overall Height | 1/2 in |
Details
Item | Fire Barrier Plenum Wrap |
Firestop Application | Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe |
Firestop Item | Firestop Plenum Wrap |
Standards | UL 1887 |
Material | Inorganic Fiber |
Color | Silver |
For Use With | Cables and PVC, CPVC, PB, PE, PP, PVDF and ABS Pipe in Return Air Plenums |
Features | Non-Asbestos Wrap, Foil Encapsulated Scrim, Lightweight and Flexible Material |
For Use On | Cable, Piping |
Outer Material | Inorganic Fiber |
Firestop Type | Wrap |
Resistance Properties | Fire Resistant |
Fire Resistance Type | Endothermic |
Firestop Product Type | Wrap |
Description
Firestop Strip, Fire Resistance Type Endothermic, Firestop Type Wrap, Overall Width 24 in, Roll Length 50 ft, Color Silver, Features Non-Asbestos Wrap, Foil Encapsulated Scrim, Lightweight and Flexible Material, For Use On Cable, Piping, For Use With Cables and PVC, CPVC, PB, PE, PP, PVDF and ABS Pipe in Return Air Plenums, Length Type Roll, Outer Material Inorganic Fiber, Resistance Properties Fire Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-L)
- BRADY Reflective Numbers And Letters, 6, PK25 (5890-6)
- POLAR PLUS Black (R) Sweatshirt size L (37084)
- 3M Fire Barrier Sealant, 5 gal., Gray (FIREDAM200-5G)
- 3M Fire Barrier Putty, 7 in x 7 in, Red-Brown, Intumescent, Up to 4 hr Fire Rating (MPP+7"X7"*)
- 3M Sleeve Kit, 12 In.L, 1 In.D, Steel (DT100)
- 3M Nozzle, 8-1/2inLx7/8inD, Clear/Black, PK12 (54933)
- 3M Pipe Cast-In Device, 2 In., For Metal Pipe (2MCID)
- 3M Fire Barrier Composite Sheet, 36 x 36 In. (CS-195+3X3-BOX*)
- HANDI-FOAM Spray Foam Sealant, Orange, 12 PK (P30192G)
- 3M Fire Protection