Shop All Fire Barrier Products
3M
Fire Barrier Mortar, 5 gal., Off-White
Mfr # MORTAR-28LB*
Zoro # G3524245
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E814 (UL 1479), CAN/ULC S115
- Fire Rating Up to 3 hr
- Material Lightweight
- Container Type Pail
- Firestop Application Concrete Floor, Concrete Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MORTAR-28LB*
- Zoro # G3524245
- UPC # 051115549014
- Country of Origin Spain
- Category Fire Barrier Products
Dimensions
Container Size | 5 gal |
Container Size & Type | 5 gal Pail |
Description
Fire Barrier Mortar, Application Method Hand, Color White, Container Size 5 gal, Container Type Pail, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 3 hr, Fire Resistance Type Not Applicable, Firestop Type Mortar, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces, For Use On Concrete, Metals, Plastic and Cable Jacketing, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Nemesis Bifocal Safety Reading Glasses, +1.50 Diopter, Anti-Scratch, Wraparound Frame, Clear/Black (28621)
- KEEN Size 12 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- CAR DEALER DEPOT Reusable Balloon Only: White (524-WH)
- LYLE Refldecaldanger Do Not Enter, 14"x10", Width: 14 in (LCU4-0087-RD_14X10)
- 3M Fire Barrier Sealant, 5 gal., Gray (FIREDAM200-5G)
- 3M Fire Barrier Sealant, 5 gal., Red-Brown (CP-25WB+5GAL)
- 3M Fire Barrier Sealant, 5 gal., Red (FD200-RED)
- 3M Fire Barrier Sealant Caulk, 10.1 oz. (150+)
- 3M Pipe Collar, 4 In., For Plastic Pipe (ULTRA-PPD-4)
- 3M Fire Barrier Duct Wrap, 25 ft. L, 48 In. W (615+48)
- METACAULK Double Fire Barrier Gasket, 4" L (66270)
- 3M Fire Protection