Shop All Sander Polisher Accessories
3M
Finishing Pad, Foam, 4" Size, PK2
Mfr # 33033
Zoro # G9363311
product price: $13.49
/pk 2, $6.75/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam
- Application Finishing
- Type Polishing
- Color Purple
- Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 33033
- Zoro # G9363311
- UPC # 00051131330337
- Country of Origin United States
- Category Sander Polisher Accessories
Dimensions
Size | 4 in |
Outside Diameter | 4 in |
Details
Material | Foam |
Item | Finishing Pad |
Application | Finishing |
Type | Polishing |
Color | Purple |
Characteristics | Quick Connect and Hookit(TM) Attachment |
Accessory Type | Finishing Pad |
Maximum Speed | 2,000 RPM |
Texture | Smooth |
Compatible Tool Type | Polishers |
Product Type | Pad |
Thickness | 1 1/2 in |
Compatible Surface Material | Paint |
Features | Combines the Cut of a Compounding Pad and the Finish of a Polishing Pad, Eliminates Compounding When used as Part of the 3M(TM) Perfect-It(TM) 1-Step Paint Finishing System, Tapered Edge Protects Backing Pad Edge, Reduces Damage to Finish |
Backing Pad Type | Hook-and-Loop |
Description
Finishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Purple, Material Foam, Maximum Speed 2,000 RPM, Texture Smooth, Thickness 1 1/2 in, Outside Diameter 4 in, Compatible Surface Material Paint, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number Not Applicable, Application Finishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Striking Wrench, Hammer, 1 5/8 Inch Opening, 11 Inch OAL (JHWHW-6052)
- MILWAUKEE TOOL M18 FUEL 6-1/2 in. Plunge Track Saw Kit (2831-21)
- BONDHUS. 34 Hex LWrLong (BND15919)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-19/64 (52483)
- 3M Finishing Pad, Foam, 8" Size, PK2 (33036)
- 3M Polishing Pad, Foam, 6" Size (30808)
- 3M Polishing Pad, Foam, 3" Size (30807)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 1 (30809)
- 3M Abrasive Sheet, Foam, 70mm x 140mm Sz, PK5 (30803)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 2 (33042)
- 3M Polishing Pad, Foam, 5" Size, PK15 (30805)
- 3M Sanders & Accessories