Shop All Automotive Wax
3M
Finishing Matftl, 1 Gallon, PK4
Mfr # 5929
Zoro # G5891462
product price: $1,008.99
/pk 4, $252.25/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Material Liquid, VOC Content Less Than17%
- For Use With 3M(TM) Pefect-It(TM) Foam Compounding Pad (No. 6TF09)
- Removes Grade Microfine 1500 Sand Scratches and Swirl Marks after Compounding while Leaving a Glazed Finish
- Type Machine Applied
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5929
- Zoro # G5891462
- UPC # 00051131059290
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 1 qt |
Details
Item | Scratch Remover |
Container Type | Bottle |
Material | Liquid, VOC Content Less Than17% |
For Use With | 3M(TM) Pefect-It(TM) Foam Compounding Pad (No. 6TF09) |
Removes | Grade Microfine 1500 Sand Scratches and Swirl Marks after Compounding while Leaving a Glazed Finish |
Type | Machine Applied |
Color | White |
Standards | VOC Compliant |
Features | A High Performance Polymer at Very Low Levels Processing Additive (PPA) for use at Very Low Levels, Fast Rate of Melt Fracture Elimination at Appropriate use Level, Improves Extrusion Processing of Polyolefin Resins, Lowers Apparent Melt Viscosity, Reduces Die Build-Up, Robust Performance in the Presence of Anti-Block Agents, Pigments and Other Inorganic Additives |
Product Type | Polish |
VOC Content Weight Percentage | 14.1 % |
Series | Finesse-It II Machine Polish |
Product Form | Liquid |
Description
Scratch Remover, Product Type Polish, Series Finesse-It II Machine Polish, Container Type Bottle, Container Size 1 qt, Product Form Liquid, Color White, VOC Content Weight Percentage 14.1 Percent, Standards VOC Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 7415 Hydraulic Filter Replacement (MF0065824)
- OTC Double End Tire Spoon, w/Groove (5735-35G)
- BIOBOR Winter Diesel Conditioner, 1 gal. (BBDCWPLUSJUG01US)
- VELVAC Adjustable Arm Tubing (747070)
- 3M RUBBING COMPOUND QT (3M5954)
- 3M Rubbing Compound, 1 qt., PK6 (05973)
- 3M MAG & ALUMINUM POLISH 8-OZ (3M39529)
- 3M Abrasive Mod Med Cut (M0116)
- 3M Marine, Metal Restorer/Polish, 18 oz., PK6 (09019)
- 3M Abrasive Rubbing Compound, 7.5 to 9.0 pH (36060)
- FIDDES & SONS Fiddes Supreme Wax Polish 400 MLClear (FIDSUPCL)
- 3M Automotive Wax