Shop All Back Up Pads
3M
Finishing Material
Mfr # 81235
Zoro # G5906634
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With OEM and Baked Refinish Paints to Remove Sand Scratches
- Attachment Type Hook-and-Loop
- Application For Removing Small Defects From Paint Surfaces
- Color White
- Material Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 81235
- Zoro # G5906634
- UPC # 00051144812356
- Country of Origin United States
- Category Back Up Pads
Details
Item | Finishing Material |
For Use With | OEM and Baked Refinish Paints to Remove Sand Scratches |
Attachment Type | Hook-and-Loop |
Application | For Removing Small Defects From Paint Surfaces |
Color | White |
Material | Liquid |
Accessory Type | Finishing Material |
Description
Item Finishing Material, For Use With OEM and Baked Refinish Paints to Remove Sand Scratches, Application For Removing Small Defects From Paint Surfaces, Attachment Type Hook-and-Loop, Color White, Material Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Standard Twist Knot Wheel - .016 CS Wire, 5/8" A.H. (81704)
- PFERD COMBICLICK® Backing Pad Hard - For 4-1/2"-5" Dia., 5/8-11 Thread (69478)
- CONTINENTAL ABRASIVES 2" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2036)
- FORNEY Command PRO Wire Wheel, Crimped, 3 in x .014 in x 1/4 in Shank (60016)
- 3M Quick Change Disc Backup Pad, 1" dia. (77724)
- 3M Disc Pad Face Plate Hub, 4.5 in D, PK10 (86100)
- 3M Compound Pad, WaffleFace, 5-1/4", Foam, PK50 (51076)
- 3M Disc Pad, 4 in. (83980)
- 3M 3M„¢ Roloc„¢ Disc Pad TR 45095 2" - 1/4-20 INT (7000045282)
- 3M Disc Pad, 5 in. (20353)
- DYNABRADE DynaPad Platen Pad, 1/2"Wx7" L, 5 pcs. (11026)
- 3M Back Up Pads