Shop All Quick Change Discs
3M
Finesse-it Roloc Finishing Disc Pad 1473
Mfr # 14736
Zoro # G6133683
product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns
$178.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Hook and Loop
- Max RPM 6,000 rpm
- Backing Material Foam
- Density Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 14736
- Zoro # G6133683
- UPC # 00051144147366
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Finishing Disc Pad |
Attaching System | Hook and Loop |
Max RPM | 6,000 rpm |
Backing Material | Foam |
Density | Firm |
Style | Back-Up |
Description
Fnesse-it Roloc Fnshng Dsc Pad 1473,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Al/Oxd, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Aluminum Oxide (49467)
- FLEXOVIT HIGH PERFORMANCE Cut-Off Wheel, 14 in Dia x 3/32 in THK, 1 in Center Hole, A30RB Grit, Aluminum Oxid (F5521)
- OREGON Threaded Sharpening Stones, 5/32", 3 (31399)
- NORTON CO 4" x 2-3/4" MultiSand Double Sided Sanding Sponge Fine/Medium (49502)
- 3M Quick Change Disc, Coated Abrasive, PK200 (7000000555)
- 3M Pistol Grip Disc Sander 28547, 3 in, 1/p (28547)
- 3M Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK50 (7000045097)
- 3M Hookit Low Profile Disc Pad, 6" (MMM5756)
- 3M Quick Change Disc, Cer, 2in, 36G, XCrs, TR (7000000549)
- 3M Roloc Disc Pad TR 45097, Extra Hard 2in 1/4-20internal, 5/pk (45097)
- ISN TOOL WEB Scotch-Brite Cs Roloc 25/Per Carton (MMM7480)
- 3M Quick Change Discs