Shop All Masking Tapes
3M
FineLine Masking Tape, Green, 3In, PK24
Mfr # 218
Zoro # G5969135
product price: $1,417.99
/pk 12, $118.17/ea
Free Shipping & Returns
$1,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 3 in
- Tape Length 60 yd
- Shape Continuous Roll
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 218
- Zoro # G5969135
- UPC # 00021200444524
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 60 yd |
Width | 3 in |
Length | 60 yd. |
Imperial Tape Width | 3 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 76.2 mm |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 37 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature 250 Degrees F, Continuous Roll, Series 218, Surface Compatibility Powder Coated Paints, Tape Adhesive Material Rubber, Tape Backing Material Polypropylene Film, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape, Metric Tape Length 55 m, Metric Tape Width 76.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, 1", 60Yds, Tan, 5 Mil (101006)
- HOMAX Caulk Removal Tool (5855)
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF26)
- PC-CLEAR EPOXY Epoxy Pc-Clear 1Oz (070147)
- 3M Masking Tape, Green, 15/64" W, Circle, PK96 (401+)
- 3M Masking Tape, Circle, 5", PK100 (201+)
- 3M Masking Tape, Yellow, 61/64" W, Circle (301+)
- 3M Masking Tape, Dark Green, 3/4 In. x 18 Yd. (8992)
- 3M Vinyl Tape, 1/4 in x 36 yd (471+)
- 3M Painters Masking Tape, 60ydL x 15/16inW (2093)
- ZORO SELECT Masking Tape, Paper, Red, PK36 (TC602-1"X60YD-RED(CA-36))
- 3M Masking Tapes