Shop All Pleated Air Filters
3M
Filtrete MERV MERV 11 2 PK
Mfr # 9805-2PK-HDW
Zoro # G605265061
product price: $25.75
/pk 2, $12.88/ea
Sold in multiples of 3 for $77.25
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth (Thickness) 1 in
- Actual Width 14 in
- Filters Out Dust, Smoke, Smog Particles; Mold Spores; Pet Dander
- Series Filtrete
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9805-2PK-HDW
- Zoro # G605265061
- UPC # 51141324968
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Depth (Thickness) | 1 in |
Actual Width | 14 in |
Length | 20 in |
Details
Air Filter Item | Allergen Defense Air Filter |
Filters Out | Dust, Smoke, Smog Particles; Mold Spores; Pet Dander |
Series | Filtrete |
Performance Rating | 1000 |
MERV | MERV 11 |
Description
Opt for a Filtrete Pollen & Pet Dander OR Allergen Defense OR Allergen Defense Extra OR Allergen Reduction Air Filter to transform your central heating and cooling system into a whole-home air filtration operation. This no-nonsense filter helps capture varying sizes of particles from the large lint pollen dust and pet dander to the microscopic smoke and smog.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 120VAC, 1200W, 70"L x 4"W (DHLS15)
- ZORO SELECT Equipment Mounting Rail, 6 Ft (30F451)
- WHITE-RODGERS 1311-102 3/4" 24V 3-Wire Zone (1311-102)
- YELLOW JACKET Dye Disposable Injector, 1 oz., PK6 (69700)
- 3M Filtrete 16 in. W X 25 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (EA01DC-6)
- 3M Filtrete 16 in. W X 20 in. H X 1 in. D 11 MERV Pleated Air Filter , 2PK (9800-2PK-HDW)
- 3M Filtrete 20 in. W X 25 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (UA03DC-6)
- 3M Filtrete 12 in. W X 20 in. H X 1 in. D 7 MERV Pleated Filter Dust (319DC-6)
- 3M Filtrete 12 in. W X 12 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2010DC-6)
- 3M Filtrete 16 in. W X 24 in. H X 1 in. D 12 MERV Pleated Air Filter (2025DC-6)
- KOCH High Cap Filter, Antmcrbl Pleat, 24x24x4" (102-681-031)
- 3M Pleated Air Filters