Shop All Filtration Accessories
3M Filtration
Water Filter System, 3/8In NPT, 2.1gpm
Mfr # 5616204
Zoro # G5355366
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Pressure 25 psi
- Microns 3
- Cartridges Required Mfr. No. HF45-S
- Color White
- Application Ice Makers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5616204
- Zoro # G5355366
- UPC # 00016145801235
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Overall Width | 4 1/2 in |
Overall Depth | 5 in |
Overall Height | 14 7/8 in |
Connection Size | 3/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Width | 5 1/8 in |
Height | 14 7/8 in |
Depth | 5 1/8 in |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Sediment, Micron Rating 3 micron, Connection Size 3/8 in, Overall Height 14 7/8 in, Width 5 1/8 in, Service Life 25,000 gal, Includes Valve Yes, Flow Rate 2.1 gpm, Application Ice Makers, Color White, Compatible Mfr. Model Number HF45-S, Connection Gender Female, Connection Type NPT, Depth 5 1/8 in, Filter Media Carbon, Housing Material Polypropylene, Includes Filter Cartridge (Mfr. No. HF45-S), Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed Plug, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI0812S-PK10)
- MIDWEST CONTROL Ball Valve, 3/4", FPT, 316SS, 1000 CWP (SSR-75)
- KOHLER Parallel Two-Handle Deck-Mount Bath Faucet (27121-4-CP)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, Socket x Socket (9857-375-007)
- 3M FILTRATION Water Filter System, 1/2 In NPT, 5 gpm (5616403)
- 3M FILTRATION Water Filter System, 1/2 In, 3.34 gpm (5616304)
- 3M FILTRATION Water Filter System, 1/2 In, 3.34 gpm (5616303)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616004)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616003)
- 3M FILTRATION Water Filter System, 3/8In NPT, 2.1gpm (5616203)
- ASAHI Replacement Screen, 1-1/2" Size (3186015)
- 3M Filtration Filtration Accessories