Shop All Filtration Accessories
3M Filtration
Water Filter System, 3/8In NPT, 1.5gpm
Mfr # 5616004
Zoro # G5355332
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Filter Media Carbon
- Overall Depth 4 1/2 in
- Connection 3/8 in NPT
- Microns 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5616004
- Zoro # G5355332
- UPC # 016145801198
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Overall Depth | 4 1/2 in |
Overall Width | 4 in |
Overall Height | 17 in |
Connection Size | 3/8 in |
Depth | 4 1/2 in |
Width | 4 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Height | 17 in |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Sediment, Micron Rating 1 micron, Connection Size 3/8 in, Overall Height 17 in, Width 4 1/2 in, Service Life 10,000 gal, Includes Valve Yes, Flow Rate 1.5 gpm, Application Ice Makers, Color White, Compatible Mfr. Model Number HF25-S, Connection Gender Female, Connection Type NPT, Depth 4 1/2 in, Filter Media Carbon, Housing Material Polypropylene, Includes Filter Cartridge (Mfr. No. HF25-S), Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Fireclay 33 X 18.8 X 9.6 Single Apron Sink Kit White (SWUF13320CBWH)
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- ZORO SELECT Supply Stop, Straight, 5/8" Inlet Size (10756lf)
- RAINFLURRY SHOWERHEADS Shower Head, 4 Function, Chrome Plated (776-0075)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624503)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616003)
- 3M FILTRATION Water Filter System, 3/8In NPT, 2.1gpm (5616203)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624504)
- 3M FILTRATION Water Filter System, 1/2 In, 3.34 gpm (5616303)
- 3M FILTRATION Water Filter System, 1/2 In NPT, 5 gpm (5616403)
- OASE Pressurized Filter 1600, w/UV (40348)
- 3M Filtration Filtration Accessories