Shop All Filtration Accessories
3M Filtration
Water Filter System, 3/8In NPT, 1.5gpm
Mfr # 5616003
Zoro # G5355357
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 in
- Overall Depth 4 1/2 in
- Service Life 9,000 gal
- Application Ice Makers
- Filter Media Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5616003
- Zoro # G5355357
- UPC # 016145801181
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Overall Width | 4 in |
Overall Depth | 4 1/2 in |
Overall Height | 17 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 3/8 in |
Depth | 4 1/2 in |
Width | 4 1/2 in |
Height | 17 in |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 17 in, Width 4 1/2 in, Service Life 9,000 gal, Includes Valve Yes, Flow Rate 1.5 gpm, Application Ice Makers, Color White, Compatible Mfr. Model Number HF20-S, Connection Gender Female, Connection Type NPT, Depth 4 1/2 in, Filter Media Carbon, Housing Material Polypropylene, Includes Filter Cartridge (Mfr. No. HF20-S), Includes Gauge Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Two-Handle Lavatory Faucet (8922)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV04)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL338)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2450-4)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624504)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616004)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624503)
- 3M FILTRATION Water Filter System, 3/8In NPT, 2.1gpm (5616203)
- 3M FILTRATION Water Filter System, 1/2 In, 3.34 gpm (5616303)
- 3M FILTRATION Water Filter System, 1/2 In NPT, 5 gpm (5616403)
- OTC Replacement Gasket (33853)
- 3M Filtration Filtration Accessories