Shop All Filtration Accessories
3M Filtration
Water Filter System, 3/4 In, 6.68 gpm
Mfr # 5624504
Zoro # G5836747
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16 7/8 in
- Connection 3/4 in NPT
- Number of Cartridges Required 2
- Standards NSF 42
- Microns 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5624504
- Zoro # G5836747
- UPC # 016145210938
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Overall Width | 16 7/8 in |
Overall Height | 18 1/8 in |
Overall Depth | 5 1/2 in |
Removes Particle Size Down To | 2 to 50 microns |
Width | 5 3/8 in |
Depth | 5 3/8 in |
Height | 18 1/8 in |
Connection Size | 3/4 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Micron Rating 3 micron, Connection Size 3/4 in, Overall Height 18 1/8 in, Width 5 3/8 in, Service Life 70,000 gal, Includes Valve Yes, Flow Rate 6.7 gpm, Application Ice Makers, Color White, Compatible Mfr. Model Number HF95-S, Connection Gender Male, Connection Type NPT, Depth 5 3/8 in, Filter Media Carbon, Housing Material Polypropylene, Includes Filter Cartridge (Mfr. No. HF65-S), Includes Gauge Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 15/32 in Tube Size, Brass, Silver (3675 12 17)
- MILWAUKEE VALVE 1-1/4" FNPT Brass Ball Valve Inline (UPBA475B 1 1/4)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", CPVC/FPM, with SS Spring (WCV2300VS)
- WATTS Float Valve, 1/2 In, Bronze, Bulkhead Mount (HD-500-12)
- 3M FILTRATION Water Filter System, 1/2 In, 3.34 gpm (5616304)
- 3M FILTRATION Water Filter System, 1/2 In, 3.34 gpm (5616303)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616004)
- 3M FILTRATION Water Filter System, 3/8In NPT, 2.1gpm (5616203)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624503)
- 3M FILTRATION Water Filter System, 1/2 In NPT, 5 gpm (5616403)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TO1SS Whole House Replacement Cartridge (TO1SS)
- 3M Filtration Filtration Accessories