Shop All Filtration Accessories
3M Filtration
Water Filter System, 3/4 In, 6.68 gpm
Mfr # 5624503
Zoro # G5689555
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ice Makers
- Filter Media Carbon
- Service Life 70,000 gal
- Cartridges Required Mfr. No. HF60-S
- Overall Width 16 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5624503
- Zoro # G5689555
- UPC # 016145210921
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Overall Width | 16 7/8 in |
Overall Height | 18 1/8 in |
Overall Depth | 5 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 3/4 in |
Height | 18 1/8 in |
Depth | 5 3/8 in |
Width | 5 3/8 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment, Micron Rating 0.2 micron, Connection Size 3/4 in, Overall Height 18 1/8 in, Width 5 3/8 in, Service Life 70,000 gal, Includes Valve Yes, Flow Rate 6.7 gpm, Application Ice Makers, Color White, Compatible Mfr. Model Number HF60-S, Connection Gender Male, Connection Type NPT, Depth 5 3/8 in, Filter Media Carbon, Housing Material Polypropylene, Includes Filter Cartridge (Mfr. No. HF60-S), Includes Gauge Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Cover Plate Large 12X14 Efvmc Conceal (THP3211)
- BONOMI 1" Press Lead Free Brass Check Valve (100612LF-1)
- SOUTHLAND 1/2 In. x 5 In. Welded Steel Galvanized Nipple (10408)
- PARKER Coupling, Steel, 1/8 in Pipe Size, FNPTF (1/8 GG-S)
- 3M FILTRATION Water Filter System, 1/2 In NPT, 5 gpm (5616403)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616004)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624504)
- 3M FILTRATION Water Filter System, 1/2 In, 3.34 gpm (5616303)
- 3M FILTRATION Water Filter System, 3/8In NPT, 2.1gpm (5616203)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616003)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- 3M Filtration Filtration Accessories