Shop All Filtration Accessories
3M Filtration
Water Filter System, 1/2 In NPT, 5 gpm
Mfr # 5616404
Zoro # G5514153
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Gauge/Without Gauge With Gauge
- Filter Media Carbon
- Standards NSF 42
- Connection 1/2 in NPT
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5616404
- Zoro # G5514153
- UPC # 016145801259
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Overall Height | 23 5/8 in |
Overall Depth | 5 in |
Overall Width | 8 in |
Removes Particle Size Down To | 2 to 50 microns |
Width | 5 in |
Connection Size | 1/2 in |
Height | 23 5/8 in |
Depth | 5 in |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Sediment, Micron Rating 3 micron, Connection Size 1/2 in, Overall Height 23 5/8 in, Width 5 in, Service Life 54,000 gal, Includes Valve Yes, Flow Rate 5 gpm, Application Ice Makers, Color White, Compatible Mfr. Model Number HF95-S, Connection Gender Female, Connection Type NPT, Depth 5 in, Filter Media Carbon, Housing Material Polypropylene, Includes Filter Cartridge (Mfr. No. HF95-S), Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331044206)
- WATTS Float Valve, 1 In, Bronze, Pipe Mount (ST1000)
- MOEN Replacement Handle Knob Insert Porcelain/Chrome (97559)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVD050V-PP)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624504)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624503)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616003)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616004)
- 3M FILTRATION Water Filter System, 1/2 In NPT, 5 gpm (5616403)
- 3M FILTRATION Water Filter System, 3/8In NPT, 2.1gpm (5616203)
- 3M AQUA-PURE Iron Filter Media, 0.5 cu. ft. (MC-050P)
- 3M Filtration Filtration Accessories