Shop All Filtration Accessories
3M Filtration
Water Filter System, 1/2 In, 3.34 gpm
Mfr # 5616304
Zoro # G5557097
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Overall Depth 5 in
- Min. Pressure 25 psi
- Application Ice Makers
- Microns 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5616304
- Zoro # G5557097
- UPC # 00054007970507
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Overall Depth | 5 in |
Overall Width | 8 in |
Overall Height | 17 5/8 in |
Connection Size | 1/2 in |
Depth | 5 in |
Removes Particle Size Down To | 2 to 50 microns |
Height | 17 5/8 in |
Width | 5 in |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Sediment, Micron Rating 3 micron, Connection Size 1/2 in, Overall Height 17 5/8 in, Width 5 in, Service Life 35,000 gal, Includes Valve Yes, Flow Rate 3.3 gpm, Application Ice Makers, Color White, Compatible Mfr. Model Number HF65-S, Connection Gender Female, Connection Type NPT, Depth 5 in, Filter Media Carbon, Housing Material Polypropylene, Includes Filter Cartridge (Mfr. No. HF65-S), Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Tee, 5/16" or 8mm (PUT5/16 (8MM))
- SPEAKMAN Kitchen Deck Plate (SB-DECK-SS)
- RINNAI Commercial Temperature Controller White (MCC-601-W)
- LEGEND VALVE 1/4" BLACK MERCHANT COUPLING (350-701)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616004)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616003)
- 3M FILTRATION Water Filter System, 1/2 In NPT, 5 gpm (5616403)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624504)
- 3M FILTRATION Water Filter System, 1/2 In, 3.34 gpm (5616303)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624503)
- DUPONT Water Filtration O Ring Set, 1/4 In. (WFAO200)
- 3M Filtration Filtration Accessories