Shop All Filtration Accessories
3M Filtration
Water Filter System, 1/2 In, 3.34 gpm
Mfr # 5616303
Zoro # G5509926
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 100 Degrees F
- Overall Depth 5 in
- Number of Cartridges Required 1
- Color White
- Application Ice Makers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5616303
- Zoro # G5509926
- UPC # 00016145801211
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Overall Depth | 5 in |
Overall Width | 8 in |
Overall Height | 17 5/8 in |
Height | 17 5/8 in |
Depth | 5 in |
Connection Size | 1/2 in |
Width | 5 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Micron Rating 0.2 micron, Connection Size 1/2 in, Overall Height 17 5/8 in, Width 5 in, Service Life 35,000 gal, Includes Valve Yes, Flow Rate 3.3 gpm, Application Ice Makers, Color White, Compatible Mfr. Model Number HF60-S, Connection Gender Female, Connection Type NPT, Depth 5 in, Filter Media Carbon, Housing Material Polypropylene, Includes Filter Cartridge (Mfr. No. HF60-S), Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 6 in Pipe Size (429585)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01AD2-0025)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/4In (GAMS-64)
- AEROCEL EPDM Rolls, Rubber, 48" x 50 ft. x 3/4" Wall (M926-ACSR34 S2S)
- 3M FILTRATION Water Filter System, 1/2 In, 3.34 gpm (5616304)
- 3M FILTRATION Water Filter System, 3/8In NPT, 2.1gpm (5616203)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616003)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624503)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616004)
- 3M FILTRATION Water Filter System, 3/8In NPT, 2.1gpm (5616204)
- PRO PRODUCTS Pro Products PRO-PRODUCTS-HP22N HP22N Pro Products Neutra Sul Professional Grade Oxidizer (PRO-PRODUCTS-HP22N)
- 3M Filtration Filtration Accessories