Shop All Beverage & Ice Machine Filters
3M Filtration
Replacement Filter Cartridge, 1.67 GPM
Mfr # 5631706
Zoro # G0477154
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cold Water Use Only
- Application Coffee and Hot Tea, Competitive Fit Applications, Ice
- For Use With Everpure Commercial Foodservice Heads
- Microns 5
- Height 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5631706
- Zoro # G0477154
- UPC # 00051128889572
- Country of Origin Mexico
- Category Beverage & Ice Machine Filters
Dimensions
Height | 18 5/8 in |
Overall Height | 18 5/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Diameter | 3 3/8 in |
Details
Item | Quick Connect Filter |
Type | Cold Water Use Only |
Application | Coffee and Hot Tea, Competitive Fit Applications, Ice |
For Use With | Everpure Commercial Foodservice Heads |
Microns | 5 |
Service Life | 5,500 gal |
Micron Rating | 5 micron |
Filter Reduces | Chlorine Taste, Cyst, Odor, Scale, Sediment |
Standards | NSF |
Includes | Scale Inhibitor |
Reduces | Scale, Sediment |
Flow Rate | 1.7 gpm |
Maximum Pressure | 125 psi |
Features | Enhances Water Clarity for Visually Appealing Beverages, Extended Length Replacement Cartridge Allows More Media for Increased Gallon Capacity, Provide Protection for Equipment from Potentially Harmful Scale Build-Up, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs, Point-of-Use Foodservice Applications |
Series | 3M CFS |
Filter Media | Polypropylene |
Maximum Temperature | 100 Degrees F |
Description
Quick Connect Filter, For Use With Everpure Commercial Foodservice Heads, Reduces Scale, Sediment, Micron Rating 5 micron, Flow Rate 1.7 gpm, Diameter 3 3/8 in, Overall Height 18 5/8 in, Service Life 5,500 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Coffee and Hot Tea, Competitive Fit Applications, Ice, Standards NSF, Series 3M CFS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 2-1/2 in. dia, 24in.L (40PL-CA11-0240-11B-11B)
- ZORO SELECT Cleanout Plug, 2 In MNPT (1WJE2)
- EVERPURE Quick Connect Filter, 0.5 gpm, 14 1/2 in H (EV963526)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 in (0390171023)
- 3M FILTRATION Cartridge, For Everpure Systems (5631602)
- 3M FILTRATION Cartridge, For MODEL 2-2H (5581705)
- 3M FILTRATION Cartridge, For CFS7812-S, CFS6812-S (5601101)
- 3M FILTRATION Cartridge, For CFS7812, CFS6812 (5601103)
- 3M FILTRATION Replacement Filter Cartridge, 1.67 GPM (CFS9112-EL)
- 3M FILTRATION Filter System, 3/8 In FNPT, 1.5 gpm (5581906)
- HOSHIZAKI Ice Machine Filter System, Single (H9320-51)
- 3M Filtration Beverage & Ice Machine Filters