Shop All Water Filter Cartridges
3M Filtration
Quick Connect Filter, 5 gpm, 3 Micron
Mfr # 5613509
Zoro # G7595987
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ice machine
- Flow Rate 5 gpm
- For Use With Coffee and Hot Tea, Ice Machine Water Filtration
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5613509
- Zoro # G7595987
- UPC # 016145801600
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Overall Height | 23 5/8 in |
Diameter | 5 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Quick Connect Filter, For Use With Coffee and Hot Tea, Ice Machine Water Filtration, Reduces Scale, Sediment, Micron Rating 3 micron, Flow Rate 5 gpm, Diameter 5 in, Overall Height 23 5/8 in, Service Life 54,010 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards FDA CFR-21, NSF, Series 3M High Flow, Compatible Mfr. Model Number ICE195S, ICE265S, Compatible with Grainger Part Number 23NY95, 23NY97
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 4" TOE Black Pipe Nipple Sch 80 (40406TS)
- WATCO Univ NuFit Bronze PP Tub Stopper, Grid, Innov OF, Silicone, Cmbo Pin (948700-PP-BZ-G-47)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 40 (5P658)
- GROHE Pressure Balance Valve Cartridge (47157000)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 0.2 Micron (5613505)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615103)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 1 Micron, 3-3/16" O.D., 12 7/8 in H (5581708)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 5 Micron, 3-3/4" O.D., 13 in H (5631904)
- 3M FILTRATION ScaleGard Pro Replacement Crtrdg, Mdl P1, 1 gpm, 4.46" O.D., 20.72" H (5633101)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6 6 PK (5626113)
- AMERICAN FILTER CO 4 H, 4 PK (Samsung-RF263AEWP-4P-AFC-RF-S1-13240)
- 3M Filtration Water Filter Cartridges