Shop All Water Filter Cartridges
3M Filtration
Quick Connect Filter, 2.5 gpm, 0.2 Micron
Mfr # 5613305
Zoro # G5355384
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Hot Tea, Ice Machine Water Filtration
- Flow Rate 2.5 gpm
- For Use With Coffee and Hot Tea, Ice Machine Water Filtration
- Max. Temp. 100 Degrees F
- Microns 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5613305
- Zoro # G5355384
- UPC # 00016145801518
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Overall Height | 14 1/2 in |
Diameter | 5 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Coffee and Hot Tea, Ice Machine Water Filtration, Reduces Bacteria, Cyst, Scale, Sediment, Micron Rating 0.2 micron, Flow Rate 2.5 gpm, Diameter 5 in, Overall Height 14 1/2 in, Service Life 25,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF 42, NSF 53, Series 3M High Flow, Compatible Mfr. Model Number ICE140S, Compatible with Grainger Part Number 23NY90
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Towel Shelf, Bright, 9-1/4x24x9-7/16In (4EEX4)
- VIEGA Reducer (28815)
- RIDGID PEX Crimp Jaw, Standard, 1-1/4 In Pipe (22673)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF2SV)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615103)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615203)
- 3M FILTRATION ScaleGard Pro Replacement Crtrdg, Mdl P1, 1 gpm, 4.46" O.D., 20.72" H (5633101)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 5 Micron, 3-3/4" O.D., 18 in H (5631905)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6 6 PK (5626113)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 3 Micron (5613509)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-104-9000-6p-5101)
- 3M Filtration Water Filter Cartridges