Shop All Water Filter Cartridges
3M Filtration
Quick Connect Filter, 2.1 gpm, 3 Micron
Mfr # 5613309
Zoro # G5355375
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ice machine
- Flow Rate 2.1 gpm
- For Use With Coffee and Hot Tea, Ice Machine Water Filtration
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5613309
- Zoro # G5355375
- UPC # 016145801501
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Overall Height | 17 in |
Diameter | 5 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Quick Connect Filter, For Use With Coffee and Hot Tea, Ice Machine Water Filtration, Reduces Scale, Sediment, Micron Rating 3 micron, Flow Rate 2.1 gpm, Diameter 5 in, Overall Height 17 in, Service Life 25,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards FDA CFR-21, NSF, Series 3M High Flow, Compatible Mfr. Model Number ICE145S, Compatible with Grainger Part Number 23NY91
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Dome Cap 5297D Pvd Ss (941-246S)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F05)
- DYNAQUIP CONTROLS Solenoid Pilot Valve, 24VAC (145855.02)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615203)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615103)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 13.7" H, 6 PK (5615209)
- 3M FILTRATION Quick Connect Filter, 2.5 gpm, 0.2 Micron (5613305)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 3 Micron (5613509)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 6 PK (5615201)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 1 Micron, 4-1/2" O.D., 20 in H (255493-75)
- 3M Filtration Water Filter Cartridges