Shop All Water Filter Cartridges
3M Filtration
Quick Connect Filter, 2 gpm, 5 Micron, 7 H
Mfr # 5593707
Zoro # G1573871
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Hot Tea, Competitive Fit Applications, Ice
- Flow Rate 2 gpm
- For Use With Water Filtration Products Model CFS9005-IMF Retrofit 9000 Series Ice Maker Filter
- Height 7
- Microns 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5593707
- Zoro # G1573871
- UPC # 00051128889695
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 7 |
Diameter | 2 5/8 in |
Overall Height | 7 in |
Removes Particle Size Down To | 2 to 50 microns |
Details
Application | Coffee and Hot Tea, Competitive Fit Applications, Ice |
Flow Rate | 2 gpm |
For Use With | Water Filtration Products Model CFS9005-IMF Retrofit 9000 Series Ice Maker Filter |
Microns | 5 |
Service Life | Not Available |
Micron Rating | 5 micron |
Item | Quick Connect Filter |
Standards | NSF, WQA |
Filter Reduces | Scale |
Type | Cold Water Use Only |
Reduces | Scale |
Series | 3M CFS |
Filter Media | Carbon |
Maximum Pressure | 125 psi |
Maximum Temperature | 100 Degrees F |
Features | Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs, Extra Layer of Equipment Protection from the Potentially Harmful Effects of Scale Build-Up |
Description
Quick Connect Filter, For Use With Water Filtration Products Model CFS9005-IMF Retrofit 9000 Series Ice Maker Filter, Reduces Scale, Micron Rating 5 micron, Flow Rate 2 gpm, Diameter 2 5/8 in, Overall Height 7 in, Service Life Not Available, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Coffee and Hot Tea, Competitive Fit Applications, Ice, Standards NSF, WQA, Series 3M CFS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Vault Large Single Basin Ada Sink Uc (25939-NA)
- MADE TO MATCH FLBELL125 Bell Flange (FLBELL125)
- SYNFLEX Tubing, 3/8 In OD, 250 Ft, Black (1219-66203)
- SHARKBITE Push-to-Connect Coupling, 3/8 in Tube Size, Brass, Brass (U006LF)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 1 Micron, 3-3/16" O.D., 12 7/8 in H (5581708)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6 6 PK (5626113)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 0.2 Micron (5613405)
- 3M FILTRATION Inline Water Filter, 6 gpm, 10 PK (5582113)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615203)
- 3M FILTRATION Quick Connect Filter, 2.5 gpm, 0.2 Micron (5613305)
- 3M AQUA-PURE STAINLESS 300PSI 3/4IN WATER FILTER ASSEMBLY (SST1HA)
- 3M Filtration Water Filter Cartridges