Shop All Water Filter Cartridges
3M Filtration
Quick Connect Filter, 1.7 gpm, 1 Micron, 18 5/8 in H
Mfr # 5631702
Zoro # G1117952
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Hot Tea, Competitive Fit Applications, Ice
- Flow Rate 1.7 gpm
- For Use With Everpure Commercial Foodservice Heads
- Height 18 5/8 in
- Microns 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5631702
- Zoro # G1117952
- UPC # 00051128889534
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 18 5/8 in |
Diameter | 3 3/8 in |
Overall Height | 18 5/8 in |
Removes Particle Size Down To | Less than 1 micron |
Details
Application | Coffee and Hot Tea, Competitive Fit Applications, Ice |
Flow Rate | 1.7 gpm |
For Use With | Everpure Commercial Foodservice Heads |
Microns | 1 |
Service Life | 12,600 gal |
Item | Quick Connect Filter |
Standards | NSF |
Filter Reduces | Chlorine Taste, Cyst, Odor, Scale, Sediment |
Micron Rating | 1 micron |
Includes | Scale Inhibitor |
Reduces | Scale, Sediment |
Type | Cold Water Use Only |
Series | 3M CFS |
Filter Media | Polypropylene |
Maximum Pressure | 125 psi |
Features | Enhances Water Clarity for Visually Appealing Ice, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs |
Maximum Temperature | 100 Degrees F |
Description
Quick Connect Filter, For Use With Everpure Commercial Foodservice Heads, Reduces Scale, Sediment, Micron Rating 1 micron, Flow Rate 1.7 gpm, Diameter 3 3/8 in, Overall Height 18 5/8 in, Service Life 12,600 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Coffee and Hot Tea, Competitive Fit Applications, Ice, Standards NSF, Series 3M CFS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Handle Assembly, Brass, Coyne and Delaney (F-333-A)
- JAY R. SMITH MANUFACTURING 4" x 2" Pipe Nickel Bronze Cleanout Cover (4020C04NB-NS)
- NEWPORT BRASS Hand Shower Holder, Wall Mount in Polished Brass Uncoated (Living) (296/03N)
- PLASTIC TRENDS Adaptr 4"S3Dx4"Fpt Sdr35 (4P11)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615103)
- 3M FILTRATION ScaleGard Pro Replacement Crtrdg, Mdl P1, 1 gpm, 4.46" O.D., 20.72" H (5633101)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 0.2 Micron (5613405)
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 0.50 Micron, 18 5/8 in H (5631710)
- 3M FILTRATION Inline Water Filter, 6 gpm, 10 PK (5582113)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615203)
- KOHLER Aquifer Shower Filter Replacement (30647-NA)
- 3M Filtration Water Filter Cartridges