Shop All Water Filter Cartridges
3M Filtration
Quick Connect Filter, 1.7 gpm, 0.50 Micron, 18 5/8 in H
Mfr # 5631710
Zoro # G1304012
original price:
$125.99
5% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Hot Tea, Competitive Fit Applications, Ice
- Flow Rate 1.7 gpm
- For Use With Everpure Commercial Foodservice Heads
- Height 18 5/8 in
- Microns 0.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5631710
- Zoro # G1304012
- UPC # 00051128889596
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 18 5/8 in |
Diameter | 3 3/8 in |
Overall Height | 18 5/8 in |
Removes Particle Size Down To | Less than 1 micron |
Details
Application | Coffee and Hot Tea, Competitive Fit Applications, Ice |
Flow Rate | 1.7 gpm |
For Use With | Everpure Commercial Foodservice Heads |
Microns | 0.50 |
Service Life | 14,000 gal |
Standards | NSF |
Filter Reduces | Chlorine Taste, Cyst, Odor, Scale, Sediment |
Item | Quick Connect Filter |
Micron Rating | 0.5 micron |
Includes | 3/8" Reducing Bushings, Scale Inhibitor |
Reduces | Cyst, Scale, Sediment |
Type | Cold Water Use Only |
Filter Media | Polypropylene |
Series | 3M CFS |
Maximum Pressure | 125 psi |
Features | Enhances Water Clarity for Visually Appealing Beverages, Extended Length Replacement Cartridge Allows More Media for Increased Gallon Capacity as Compared to our Standard Length Cartridges, Provide Protection for Equipment from Potentially Harmful Scale Build-Up, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs |
Maximum Temperature | 100 Degrees F |
Description
Quick Connect Filter, For Use With Everpure Commercial Foodservice Heads, Reduces Cyst, Scale, Sediment, Micron Rating 0.5 micron, Flow Rate 1.7 gpm, Diameter 3 3/8 in, Overall Height 18 5/8 in, Service Life 14,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Coffee and Hot Tea, Competitive Fit Applications, Ice, Standards NSF, Series 3M CFS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK6)
- SLOAN Repair Part V500Aa Rb Vb 1-1/2 X 13-1/2 w/10-1/2 Sco (0323142)
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18TS)
- T&S BRASS Low-Flow Spray Valve, Chrome, 3/4-14 (B-0107-C)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 0.2 Micron (5613505)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615103)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 3 Micron (5613409)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 6 PK (5615201)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6 6 PK (5626113)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 3 Micron (5613509)
- PENTAIR/PENTEK Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-7/8" O.D., 9 3/4 in H, 2 PK (155584-75)
- 3M Filtration Water Filter Cartridges