Shop All Water Filter Cartridges
3M Filtration
Quick Connect Filter, 1.5 gpm, 5 Micron, 3-3/4" O.D., 13 in H
Mfr # 5631904
Zoro # G1591256
product price: $61.29
/ea
$61.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cold Beverage
- Flow Rate 1.5 gpm
- For Use With 8000 Series Filter
- Height 13 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5631904
- Zoro # G1591256
- UPC # 00051128889770
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 13 in |
Outside Dia. | 3-3/4" |
Filter Diameter | 3 3/4 in |
Diameter | 3 1/4 in |
Overall Height | 13 in |
Removes Particle Size Down To | 2 to 50 microns |
Connection Size | 3/8 in |
Description
Quick Connect Filter, For Use With 8000 Series Filter, Reduces Scale, Sediment, Micron Rating 5 micron, Flow Rate 1.5 gpm, Diameter 3 1/4 in, Overall Height 13 in, Service Life 4,800 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Cold Beverage, Standards FDA CFR-21, NSF, Series 3M CFS, Compatible Mfr. Model Number CFS6720S, CFS7720S, Compatible with Grainger Part Number 1RWJ9, 1RWK3, Connection Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', White (PU14AW)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1-1/2" Pipe Size (22UL63)
- ZORO SELECT 1/2" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADK3)
- STEEL & OBRIEN 1/2" x 3/8" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-.50X.375-316)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 3 Micron (5613509)
- 3M FILTRATION Quick Connect Filter, 2.5 gpm, 0.2 Micron (5613305)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 0.2 Micron (5613505)
- 3M FILTRATION ScaleGard Pro Replacement Crtrdg, Mdl P1, 1 gpm, 4.46" O.D., 20.72" H (5633101)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 0.5 Micron, 6 PK (5615101)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 6 PK (5615201)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to CFS517 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-3371)
- 3M Filtration Water Filter Cartridges