Shop All Water Filter Cartridges
3M Filtration
Quick Connect Filter, 1.5 gpm, 0.5 Micron
Mfr # 5615203
Zoro # G5355402
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ice machine
- Flow Rate 1.5 gpm
- For Use With Ice Machine Water Filtration
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Filtration
- MFR # 5615203
- Zoro # G5355402
- UPC # 016145801426
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Overall Height | 16 3/4 in |
Diameter | 4 in |
Removes Particle Size Down To | Less than 1 micron |
Details
Application | Ice machine |
Flow Rate | 1.5 gpm |
For Use With | Ice Machine Water Filtration |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 0.5 |
Service Life | 10,000 gal |
Standards | FDA CFR-21, NSF |
Fits Brand | 3M |
Filter Reduces | Chlorine Taste, Odor, Scale, Sediment |
Micron Rating | 1 micron |
Item | Quick Connect Filter |
Reduces | Scale, Sediment |
Filter Flow Rate | 1.5 gpm |
Series | 3M High Flow |
Filter Media | Polypropylene |
Maximum Pressure | 125 psi |
Features | Built-in Scale Inhibition can Help to Prevent the Potentially Harmful Effects of Scale Build-Up On Equipment, Provides Consistent Quality Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench |
Compatible Mfr. Model Number | ICE125S |
Maximum Temperature | 100 Degrees F |
Minimum Temperature | 40 Degrees F |
Description
Quick Connect Filter, For Use With Ice Machine Water Filtration, Reduces Scale, Sediment, Micron Rating 1 micron, Flow Rate 1.5 gpm, Diameter 4 in, Overall Height 16 3/4 in, Service Life 10,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Standards FDA CFR-21, NSF, Series 3M High Flow, Compatible Mfr. Model Number ICE125S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Allen Wrench, For use with ZERK-CCP, ZERK-CP, ZERK-CPM (PERK6000-W-TC)
- HYDROMAXX 1-1/4"x25Ft Black Flexible PVC Pipe (BF114025)
- ZORO SELECT Coupling, 1/4", 150,304, Thrd Heavy (4381030410)
- WATTS Double Check Valve, Watts709, 3in, Flanged (LF709-NRS)
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 1 Micron, 18 5/8 in H (5631702)
- 3M FILTRATION Quick Connect Filter, 2.1 gpm, 3 Micron (5613309)
- 3M FILTRATION Quick Connect Filter, 2.5 gpm, 0.2 Micron (5613305)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615103)
- 3M FILTRATION Inline Water Filter, 6 gpm, 10 PK (5582113)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 0.2 Micron (5613405)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 5 Micron, 20 in H (155016-75)
- 3M Filtration Water Filter Cartridges