Shop All Water Filter Cartridges
3M Filtration
High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 3.8Lpm, 6 PK
Mfr # 5626111
Zoro # G4087559
product price: $378.99
/pk 6, $63.17/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Brewed Coffee And Tea By Reducing Sediment And Chlorine Taste And Odor
- Flow Rate 3.8Lpm
- For Use With Coffee and Tea Brewers
- Max. Pressure 862 kPa
- Max. Temp. 37.8 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5626111
- Zoro # G4087559
- UPC # 00054007982661
- Country of Origin United States
- Category Water Filter Cartridges
Details
Application | Brewed Coffee And Tea By Reducing Sediment And Chlorine Taste And Odor |
Flow Rate | 3.8Lpm |
For Use With | Coffee and Tea Brewers |
Max. Pressure | 862 kPa |
Max. Temp. | 37.8 Degrees C |
Item | High Flow Series Replacement Crtrdg,Mdl,Package Quantity 6 |
Description
High Flow Series Replacement Crtrdg,Mdl,Package Quantity 6, Package Quantity 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-2000 NO LEAD BALL VALVE (101-414NL)
- ZORO SELECT CPVC Cap, Schedule 80, 3" Pipe Size, Socket (9847-030)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8417)
- DELTA Stryke Double Robe Hook Stainless (77638-SS)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 3 Micron (5613509)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615103)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615203)
- 3M FILTRATION Quick Connect Filter, 2.5 gpm, 0.2 Micron (5613305)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 13.7" H, 6 PK (5615209)
- 3M FILTRATION Quick Connect Filter, 2.1 gpm, 3 Micron (5613309)
- AMERICAN FILTER CO AFC Brand AFC-RF-W1, Compatible to Whirlpool 4396510 Refrigerator Water Filters (1PK) Made by AFC (4396510-AFC-RF-W1-1-68545)
- 3M Filtration Water Filter Cartridges