Shop All Water Filter Cartridges
3M Filtration
High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 13.7" H, 6 PK
Mfr # 5615209
Zoro # G4096403
product price: $450.99
/pk 6, $75.17/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Hot Tea Water Filtration, Iced Tea Maker Water Filtration
- Flow Rate 1.5 gpm
- For Use With 3M High Flow Series Systems
- Height 13.7"
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5615209
- Zoro # G4096403
- UPC # 00016145802003
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 13.7" |
Details
Application | Coffee and Hot Tea Water Filtration, Iced Tea Maker Water Filtration |
Flow Rate | 1.5 gpm |
For Use With | 3M High Flow Series Systems |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 1 |
Service Life | 10,000 gal. |
Item | High Flow Series Replacement Crtrdg,Mdl,Package Quantity 6 |
Description
High Flow Series Replacement Crtrdg,Mdl,Package Quantity 6, Package Quantity 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Flapper Bullseye Super (501P21)
- NIBCO Press Caps, 1 (9172750HPC)
- GUARDIAN EQUIPMENT Thermostatic Mixing Valve, 1" NPT (G6040)
- APOLLO VALVES 3/4 Mpt X 1/2 Barbed Pex (APXMA3412)
- 3M FILTRATION ScaleGard Pro Replacement Crtrdg, Mdl P1, 1 gpm, 4.46" O.D., 20.72" H (5633101)
- 3M FILTRATION Quick Connect Filter, 2.1 gpm, 3 Micron (5613309)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6 6 PK (5626113)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615203)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 6 PK (5615201)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 5 Micron, 3-3/4" O.D., 18 in H (5631905)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4650)
- 3M Filtration Water Filter Cartridges