Shop All Water Filter Cartridges
3M Filtration
High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 0.5 Micron, 6 PK
Mfr # 5615101
Zoro # G4086658
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cold Beverage, Water Filtration for Cold Beverage Dispensers
- Flow Rate 1.5 gpm
- For Use With 3M High Flow Series Systems
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Filtration
- MFR # 5615101
- Zoro # G4086658
- UPC # 00016145801396
- Country of Origin United States
- Category Water Filter Cartridges
Details
Application | Cold Beverage, Water Filtration for Cold Beverage Dispensers |
Flow Rate | 1.5 gpm |
For Use With | 3M High Flow Series Systems |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 0.5 |
Service Life | 9000 gal. |
Material | Integrated Membrane Pre- Activated Carbon Technology (Filter Media) |
Item | High Flow Series Replacement Crtrdg,Mdl,Package Quantity 6 |
Description
High Flow Series Replacement Crtrdg,Mdl,Package Quantity 6, Package Quantity 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Stainless Ball #70 for Delta Single-Handle Faucets, Replaces Da (4401884)
- DIXON Boss 4-Bolt Clamp, 2-12/64 to 2-24/64 in Nominal, Iron Band, Domestic (BU24)
- LEGEND VALVE CHROME ESCUTCHEON (102-820)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 5 Micron, 3-3/4" O.D., 13 in H (5631904)
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 1 Micron, 18 5/8 in H (5631702)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 3 Micron (5613509)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 0.2 Micron (5613405)
- 3M FILTRATION Quick Connect Filter, 2.1 gpm, 3 Micron (5613309)
- 3M FILTRATION Quick Connect Filter, 2.5 gpm, 0.2 Micron (5613305)
- FULFLO Melt Blown Filter Cartridge, 10 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (MBN1M20)
- 3M Filtration Water Filter Cartridges