Shop All Water Filter Cartridges
3M Filtration
High Flow Series Replacement Crtrdg, Mdl, Package Quantity 4, 1.67 gpm, 4 PK
Mfr # 5615211
Zoro # G4087979
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Hot Tea Water Filtration
- Flow Rate 1.67 gpm
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
- Service Life 12,600 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Filtration
- MFR # 5615211
- Zoro # G4087979
- UPC # 00016145802027
- Country of Origin United States
- Category Water Filter Cartridges
Details
Application | Coffee and Hot Tea Water Filtration |
Flow Rate | 1.67 gpm |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Service Life | 12,600 gal. |
Item | High Flow Series Replacement Crtrdg,Mdl,Package Quantity 4 |
Description
High Flow Series Replacement Crtrdg,Mdl,Package Quantity 4, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer Repair Kit (RK 009M2 RT 2)
- B & K Nibco 1 in. Press X 1 in. D Press Copper 90 Degree Elbow 10 pk (9055751PCCP)
- THETFORD Thetford 33239 Closet Flange Seal (33239)
- WINGITS 18" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN18)
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 0.50 Micron, 18 5/8 in H (5631710)
- 3M FILTRATION Inline Water Filter, 6 gpm, 10 PK (5582113)
- 3M FILTRATION Quick Connect Filter, 2.5 gpm, 0.2 Micron (5613305)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 3 Micron (5613409)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 1 Micron, 3-3/16" O.D., 12 7/8 in H (5581708)
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 1 Micron, 18 5/8 in H (5631702)
- RIPL WTR PTCHR FILTER 3PK (55390)
- 3M Filtration Water Filter Cartridges