Shop All Water Filter Cartridges
3M Filtration
High Flow Replacement Crtrdg, Mdl HF90-S, 5 gpm, 0.2 Micron
Mfr # 5617105
Zoro # G4091619
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ice Machine Water Filtration
- Flow Rate 5 gpm
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
- Microns 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5617105
- Zoro # G4091619
- UPC # 00638060357712
- Country of Origin United States
- Category Water Filter Cartridges
Details
Application | Ice Machine Water Filtration |
Flow Rate | 5 gpm |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 0.2 |
Material | Integrated Membrane Pre- Activated Carbon Technology (Filter Media) |
Item | High Flow Replacement Crtrdg,Mdl HF90-S |
Description
High Flow Replacement Crtrdg,Mdl HF90-S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 42 (72799-2MB)
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible (ACF00059)
- LEGEND VALVE 2" D.U. STEAM GASKET (301-438)
- DELTA Stryke Single Handle Lever (H550RB)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 3 Micron (5613509)
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 0.50 Micron, 18 5/8 in H (5631710)
- 3M FILTRATION Inline Water Filter, 6 gpm, 10 PK (5582113)
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 1 Micron, 18 5/8 in H (5631702)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 0.5 Micron, 6 PK (5615101)
- 3M FILTRATION Quick Connect Filter, 2.1 gpm, 3 Micron (5613309)
- CULLIGAN Whole House Replacement Filter For HF-150/HF-160/HF-360 (P5)
- 3M Filtration Water Filter Cartridges