Shop All Beverage & Ice Machine Filters
3M Filtration
Filter System, 3/8 In FNPT, 1.5 gpm
Mfr # 5581906
Zoro # G3347897
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee Makers, Hot Tea Makers, Iced Tea Makers
- For Use With 4NY64 Cartridge
- Size 3/8"
- Color White
- Sub-Category Direct Connect Cartridge Filter Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5581906
- Zoro # G3347897
- UPC # 016145071690
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Size | 3/8" |
Overall Height | 14 1/8 in |
Height | 14 1/8 in |
Width | 5 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 3/8 in |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Dirt, Scale, Sediment, Micron Rating 1 micron, Connection Size 3/8 in, Overall Height 14 1/8 in, Width 5 in, Service Life 10,000 gal, Includes Valve Yes, Flow Rate 1.5 gpm, Application Coffee Makers, Hot Tea Makers, Iced Tea Makers, Color White, Connection Type NPT, Filter Media Carbon, Housing Material Polypropylene, Includes Filter Cartridge (Mfr. No. CFS8112-S), Includes Gauge No, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND ALFI brand AB2317 23" White Fireclay Undermount Kitchen Sink (AB2317)
- ZORO SELECT Half Coupling, 2"150,316, Thrd Heavy (4381035680)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2026X5)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- 3M FILTRATION Cartridge, For Everpure Systems (5631605)
- 3M FILTRATION Replacement Filter Cartridge, 1.67 GPM (CFS9112-EL)
- 3M FILTRATION Cartridge, For CFS7812, CFS6812 (5601103)
- 3M FILTRATION Cartridge, For Everpure Systems (5631609)
- 3M FILTRATION Carbon Poly Cartridge, 9-3/4In, 5 Mic (5559413)
- 3M FILTRATION Cartridge, For Everpure Systems (5631604)
- PUR REPLACEMENT PITCHER FLTR (PPF951K1)
- 3M Filtration Beverage & Ice Machine Filters