Shop All Beverage & Ice Machine Filters
3M Filtration
Cartridge, For MODEL 2-2H
Mfr # 5581705
Zoro # G3380641
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Beverage
- For Use With Cold Beverage, Water Filtration for Cold Beverage Dispensers
- Outside Dia. 3-3/16"
- Microns 1
- Height 12 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5581705
- Zoro # G3380641
- UPC # 016145068782
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Outside Dia. | 3-3/16" |
Height | 12 7/8 in |
Filter Diameter | 3 3/16 in |
Diameter | 3 1/4 in |
Overall Height | 12 7/8 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Cold Beverage, Water Filtration for Cold Beverage Dispensers, Reduces Sediment, Micron Rating 1 micron, Flow Rate 1.5 gpm, Diameter 3 1/4 in, Overall Height 12 7/8 in, Service Life 10,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Series 3M CFS, Compatible Mfr. Model Number MODEL 2-2H, Compatible with Grainger Part Number 4NY62
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Vacuum Breaker, In-line, 1/2 In Brass (SS10-4802)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 2 in Pipe Size (837-420)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB101LP)
- ZURN AquaVantage Diaphragm Assembly (P6000-E15A)
- 3M FILTRATION Carbon Poly Cartridge, 9-3/4In, 5 Mic (5559413)
- 3M FILTRATION Cartridge, For Everpure Systems (5631605)
- 3M FILTRATION Replacement Filter Cartridge, 1.67 GPM (CFS9112-EL)
- 3M FILTRATION Cartridge, For CFS7812-S, CFS6812-S (5601101)
- 3M FILTRATION Filter System, 3/8 In FNPT, 1.5 gpm (5581906)
- 3M FILTRATION Cartridge, For CFS7812, CFS6812 (5601103)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0286)
- 3M Filtration Beverage & Ice Machine Filters