Shop All Beverage & Ice Machine Filters
3M Filtration
Cartridge, For Everpure Systems
Mfr # 5631602
Zoro # G3065946
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial Food Service Retrofit
- Application Food Service
- For Use With Everpure Foodservice Heads
- Service Life 4,800 gal
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5631602
- Zoro # G3065946
- UPC # 051128889718
- Country of Origin Mexico
- Category Beverage & Ice Machine Filters
Dimensions
Height | 14 3/8 in |
Outside Dia. | 3-3/8" |
Filter Diameter | 3 3/8 in |
Overall Height | 14 3/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Diameter | 3 3/8 in |
Description
Quick Connect Filter, For Use With Everpure Foodservice Heads, Reduces Sediment, Micron Rating 5 micron, Flow Rate 1.5 gpm, Diameter 3 3/8 in, Overall Height 14 3/8 in, Service Life 4,800 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Food Service, Standards NSF, WQA, Series 3M CFS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1-1/4" CODE 61 O-RING GROOVE FLANGE X 1-1/4" SOCKET WELD PIPE CARBON STEEL KIT (W4-20-20U)
- DANCO Sink Strainerwasher Asst (9D00088438)
- PLUMB PAK Strainer Sink Bskt Assmbly Ss (K5421)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 14 21)
- 3M FILTRATION Cartridge, For Everpure Systems (5631609)
- 3M FILTRATION Replacement Filter Cartridge, 1.67 GPM (CFS9112-EL)
- 3M FILTRATION Cartridge, For Everpure Systems (5631605)
- 3M FILTRATION Filter System, 3/8 In FNPT, 1.5 gpm (5581906)
- 3M FILTRATION Cartridge, For Everpure Systems (5631604)
- 3M FILTRATION Cartridge, For CFS7812, CFS6812 (5601103)
- EVERPURE Ice Machine Prefilter System, 3.34 gpm (EV932422-75)
- 3M Filtration Beverage & Ice Machine Filters