Shop All Beverage & Ice Machine Filters
3M Filtration
Cartridge, For CFS7812-S, CFS6812-S
Mfr # 5601101
Zoro # G0516905
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service Hot Water and Ice
- For Use With Cold Beverage, Water Filtration for Cold Beverage Dispensers
- Filter Diameter 3 1/2 in
- Fits Brand Cuno
- Filter Reduces Cyst, Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5601101
- Zoro # G0516905
- UPC # 016145068898
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Filter Diameter | 3 1/2 in |
Outside Dia. | 3-1/2" |
Height | 17 in |
Connection Size | 3/8 in |
Removes Particle Size Down To | Less than 1 micron |
Overall Height | 17 in |
Diameter | 3 1/4 in |
Description
Quick Connect Filter, For Use With Cold Beverage, Water Filtration for Cold Beverage Dispensers, Reduces Cyst, Sediment, Micron Rating 0.5 micron, Flow Rate 1.5 gpm, Diameter 3 1/4 in, Overall Height 17 in, Service Life 9,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards FDA CFR-21, NSF, Series 3M CFS, Compatible Mfr. Model Number CFS6812S, CFS7812S, Compatible with Grainger Part Number 1RWJ8, 1RWK2, Connection Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 14mm x 3/8" Male BSPT (R) (PL14-03)
- ANVIL 1-1/4" x 1-1/4" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042601)
- KOHLER Spout Assembly (1097031-BN)
- DAYTON 3/4" FIPT PVC Spring Check Valve (4RG65)
- 3M FILTRATION Cartridge, For Everpure Systems (5631605)
- 3M FILTRATION Replacement Filter Cartridge, 1.67 GPM (CFS9112-EL)
- 3M FILTRATION Cartridge, For Everpure Systems (5631609)
- 3M FILTRATION Cartridge, For MODEL 2-2H (5581705)
- 3M FILTRATION Cartridge, For Everpure Systems (5631604)
- 3M FILTRATION Carbon Poly Cartridge, 9-3/4In, 5 Mic (5559413)
- EVERPURE Ice Machine Prefilter System, 3.34 gpm (EV932422-75)
- 3M Filtration Beverage & Ice Machine Filters