Shop All Beverage & Ice Machine Filters
3M Filtration
Cartridge, For CFS7812, CFS6812
Mfr # 5601103
Zoro # G2965426
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service Cold Water
- For Use With Coffee and Hot Tea Water Filtration, Ice
- Reduces Cyst, Scale, Sediment
- Microns 0.5
- Outside Dia. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5601103
- Zoro # G2965426
- UPC # 016145068904
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Outside Dia. | 3-1/2" |
Filter Diameter | 3 1/2 in |
Height | 17 in |
Overall Height | 17 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 3/8 in |
Diameter | 3 1/4 in |
Description
Quick Connect Filter, For Use With Coffee and Hot Tea Water Filtration, Ice, Reduces Cyst, Scale, Sediment, Micron Rating 0.5 micron, Flow Rate 1.5 gpm, Diameter 3 1/4 in, Overall Height 17 in, Service Life 9,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards FDA CFR-21, NSF, Series 3M CFS, Compatible Mfr. Model Number CFS6812, CFS7812, Compatible with Grainger Part Number 1RWJ2, 1RWJ5, Connection Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Butt Weld 304L SS Tee Sch 40 (4381018610)
- RHEEM Anode Assembly, Cut to Fit 44x.9 In Dia (SP11526C)
- NIBCO Solder Pressure Elbows, Copper (9042801)
- ZSI Beta Twin Clamp, 1/2\u0022 Tube, Rail Mount (T2008R)
- 3M FILTRATION Cartridge, For Everpure Systems (5631609)
- 3M FILTRATION Cartridge, For MODEL 2-2H (5581705)
- 3M FILTRATION Replacement Filter Cartridge, 1.67 GPM (CFS9112-EL)
- 3M FILTRATION Filter System, 3/8 In FNPT, 1.5 gpm (5581906)
- 3M FILTRATION Carbon Poly Cartridge, 9-3/4In, 5 Mic (5559413)
- 3M FILTRATION Cartridge, For CFS7812-S, CFS6812-S (5601101)
- NEPHROS Swivel Fitting, 1/2" Dia, 1 (70-0275)
- 3M Filtration Beverage & Ice Machine Filters