Shop All Beverage & Ice Machine Filters
3M Filtration
Carbon Poly Cartridge, 9-3/4In, 5 Mic
Mfr # 5559413
Zoro # G3247431
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee Machines, Ice Maker
- For Use With 9 3/4 in Drop-in Style Filtration Housing
- Filter Reduces Scale
- Filter Cartridges Sub-Category Carbon Filter Cartridges
- Flow Rate 2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Filtration
- MFR # 5559413
- Zoro # G3247431
- UPC # 051128891865
- Country of Origin Mexico
- Category Beverage & Ice Machine Filters
Dimensions
Filter Diameter | 3 in |
Outside Dia. | 3" |
Height | 9 3/4 in |
Overall Height | 9 3/4 in |
Removes Particle Size Down To | 2 to 50 microns |
Diameter | 3 in |
Description
Quick Connect Filter, For Use With 9 3/4 in Drop-in Style Filtration Housing, Reduces Scale, Micron Rating 5 micron, Flow Rate 2 gpm, Diameter 3 in, Overall Height 9 3/4 in, Service Life 20,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Coffee Machines, Ice Maker, Standards -, Series 3M CFS, Compatible Mfr. Model Number CFSBCI-1, Compatible with Grainger Part Number 4NY75, Features Provides Consistent Quality Water, Shell Material Carbon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Concetto ohm Sink Pull-Out Spray, Us Sup (31453DC1)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P662)
- T&S BRASS Faucet, Wall Mount - 4" Center (-1115-LN)
- CONTINENTAL Food Grade Hose, 2" ID x 36", White (FTH200-03TC-G)
- 3M FILTRATION Cartridge, For CFS7812, CFS6812 (5601103)
- 3M FILTRATION Cartridge, For MODEL 2-2H (5581705)
- 3M FILTRATION Cartridge, For Everpure Systems (5631609)
- 3M FILTRATION Filter System, 3/8 In FNPT, 1.5 gpm (5581906)
- 3M FILTRATION Cartridge, For Everpure Systems (5631604)
- 3M FILTRATION Cartridge, For CFS7812-S, CFS6812-S (5601101)
- EVERPURE Filter System, 5 gpm (EV932806-75)
- 3M Filtration Beverage & Ice Machine Filters