Shop All Cartridges And Filters
3M
Filter, White, 20 PK, NIOSH
Mfr # D7N11
Zoro # G5775936
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M(TM) Secure Click(TM) D8000 Series Cartridges
- Cartridge Approved For N95
- Color Code White
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Push to Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # D7N11
- Zoro # G5775936
- UPC # 50051131278092
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Filter |
For Use With | 3M(TM) Secure Click(TM) D8000 Series Cartridges |
Cartridge Approved For | N95 |
Color Code | White |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Push to Connect |
NIOSH Rating | N95 |
Typical Application | Assembly, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Standards | NIOSH |
Series | D7000 |
Description
Filter, NIOSH Rating N95, White, Compatible with Brand and Series 3M Secure Click(TM) D8000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Floor Mat, Pepper/Salt, 36" W x (74030530)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (48-73-8732)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOM3X)
- 3M Sweatband, PK2 (07-0024-02)
- 3M Filter, Belt-Mounted, HE, Magenta, 40 PK, NIOSH (TR-3712N-40)
- 3M Filter, Bayonet, P95, Nuisance Level OV AG, Blue, 2 PK, NIOSH (2078)
- 3M Organic Vapor Cartridge/Filter, 60921 (51138-46465)
- 3M Combination Cartridge/Filter, Latch, AM, MA, HEPA, Green, Magenta, 5 PK, NIOSH (TR-6360N)
- 3M Filter, N95, 3M 5000 Series/3M 6000 Series, Bayonet, White, 10 Pack (5N11)
- 3M Combination Cartridge/Filter, Black, Magenta, 1 PR, NIOSH (D80921)
- RZ INDUSTRIES RZ Mask Filters - F1 Standard Active Carbon, 3 pack (82798)
- 3M Masks & Respiratory Protection