Shop All Cartridges And Filters
3M
Filter, White, 1 PR, NIOSH
Mfr # D3078
Zoro # G5775954
product price: $11.15
/pr
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M(TM) Secure Click(TM) Facepieces
- Color Code White
- Cartridge Approved For P95
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Push to Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # D3078
- Zoro # G5775954
- UPC # 50051131278139
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Filter |
For Use With | 3M(TM) Secure Click(TM) Facepieces |
Color Code | White |
Cartridge Approved For | P95 |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Push to Connect |
NIOSH Rating | Nuisance Acid Gas, Nuisance Organic Vapor, P95 |
Typical Application | Assembly, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Standards | NIOSH |
Series | D3000 |
Description
Filter, NIOSH Rating Nuisance Acid Gas, Nuisance Organic Vapor, P95, White, Compatible with Brand and Series 3M Secure Click(TM), Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Black, S (K87-BLK SML REG)
- JAMCO Pesticide Safety Cabinet, 12 gal., 35in. H, Green (FL12EP)
- PIG Drip Pan Kit, 2.85 gal Spill Capacity, polypropylene (PAK226)
- CHECKERS Warning Whip, HD, 3 Ft, Includes Flag (FS3-O)
- 3M 3M Replacement Multi-Gas/Vapor P100 Cartridges (3M 60926)
- 3M Cartridge, Bayonet, AG, White, 2 PK, NIOSH (6002)
- 3M Combination Cartridge/Filter, Magenta, Olive, NIOSH (TR-6590N)
- 3M Cartridge, 3M 6000/7000/FF-400 Series, Organic Vapor (OV), Bayonet, Black, 2 Pack (6001)
- 3M 10PK P95 FILTER FOR ORGANIC VAPOR RESPIRATOR (MMM7194)
- 3M Combination Cartridge/Filter, Bayonet, AM, MA, P100, Green, Magenta, 2 PK, NIOSH (60924)
- HONEYWELL NORTH 75SCP100 Combination Gas and Vapor Cartridge with P100 Particulate Filter, 2PK (75SCP100L)
- 3M Masks & Respiratory Protection