Shop All Cartridges And Filters
3M
Filter, White, 1 PR, NIOSH
Mfr # D3071
Zoro # G6474484
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3M(TM) Secure Click(TM) Facepieces
- Cartridge Approved For P95
- Color Code White
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Push to Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # D3071
- Zoro # G6474484
- UPC # 50051131278115
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Filter |
For Use With | 3M(TM) Secure Click(TM) Facepieces |
Cartridge Approved For | P95 |
Color Code | White |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Push to Connect |
NIOSH Rating | P95 |
Typical Application | Assembly, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Standards | NIOSH |
Series | D3000 |
Description
Filter, NIOSH Rating P95, White, Compatible with Brand and Series 3M Secure Click(TM), Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG TLL)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Automatic Pk (115-YO)
- ALLEGRO INDUSTRIES Fan, Ac 953310 (9533-10)
- PETZL Hook Lanyard, 4 m, Aluminum (L052AA02)
- 3M Filter, HEPA, Magenta, 12 PK, NIOSH (450-00-01R12)
- 3M Filter, Bayonet, P95, Blue, 2 PK, NIOSH (2071)
- 3M Respirator Filter, Cartridge/Filter, P100,60926, Multi-Gas/Vapor (51138-54187)
- 3M 3M„¢ 60925 Formaldehyde Organic Vapor Cartridge/Filter, P100, 2/Bag (7000126166)
- 3M Cartridge, 3M 6000 Series, Acid Gas (AG)/Organic Vapor (OV), Bayonet, Yellow, 2 Pack (6003)
- 3M Combination Cartridge/Filter, Latch, AM, MA, HEPA, Green, Magenta, 5 PK, NIOSH (TR-6360N)
- MSA SAFETY Cartridge, Threaded, AM, MA, Green, 10 PK, NIOSH (464033)
- 3M Masks & Respiratory Protection